Cable bracket Schnabl
Cable bracket Schnabl
CBLCLIP-PP-HF-13WRE-3X1,5QMM-L100MM
Art.-no. 9501023809
EAN 9008439804306
Register now and access more than 60,000 products
Datasheets(X)
Number of cables | 13 PCS |
Cable type | NYM 3 x 1.5 mm² |
Width | 136 mm |
Min./max. temperature resistance | -10 to 85 °C |
Flame-retardant | No |
Colour | Light grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |