Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cable bracket pin driver Schnabl

Cable bracket pin driver Schnabl
CBLCLIP-PP-HF-22WRE-DM-3X1,5QMM

Art.-no. 9501023812

EAN 9008439404605

Individual price display after login
Cable bracket pin driver Schnabl

Art.-no. 9501023812

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of cables

22 PCS

Cable type

NYM 3 x 1.5 mm²

Width

226 mm

Min./max. temperature resistance

-10 to 85 °C

Colour

Light grey

Material

PP - Polypropylene

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information