Cable clamp, aluminium
ROPCMP-DIN13411-3-2MM
Art.-no. 0520992920
EAN 4056807641379
Register now and access more than 60,000 products
- For bending and locking cables
Datasheets(X)
The cable is fed through the terminal twice and then pressed firmly. Cable clamps are pressed around 2 cables in order to fasten them together, e.g. to make a loop that can be reinforced with a rope thimble.
Material | Aluminium base alloy, ALMG3 |
Surface | Aluminium FINISH |
Suitable for rope diameter (d) | 2 mm |
Height (h1) | 7 mm |
Bolt spacing | 0 mm |
Width (b1) | 6.5 mm |