Cable clip Euroclip Schnabl
Cable clip Euroclip Schnabl
CLIP-CLAMP-EC-PS-LIGHTGREY-D20MM
Art.-no. 9501023201
EAN 9008439210800
Register now and access more than 60,000 products
Datasheets(X)
Nominal size | 20 |
With connection mechanism (vertical) | Yes |
Elongated hole length | 10 mm |
Elongated hole width | 5 mm |
Min./max. temperature resistance | -10 to 80 °C |
Colour | Light grey |
Material | PS - Polystyrene |
Halogen-free | No |
Silicone-free | Yes |