Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cable drum With rotary contact

CBLREEL-ROTARYCONTACT-25M-3G1.5-N07V3V3

Art.-no. 0774025002

EAN 4068362148200

Individual price display after login
Cable drum With rotary contact

Art.-no. 0774025002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Drum body made of special shatter-proof plastic

  • 3 grounding contact sockets with protective covers

  • Robust, shock-absorbing tubular steel frame

  • Ergonomic handle for problem-free, safe transport

  • Thanks to the rotary contact, the cable can be retracted without the cables of the connected devices being turned into each other
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

AT-N07V3V3-F 3G1.5 mm²

Cable length

25 m

Design

3 grounding-contact sockets

Nominal current

16 A

Nominal voltage

230 V/AC

IP protection class

IP 44

Length x width x height

190 x 240 x 330 mm

Plug type

E+F

Overheating protection

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information