Cable knife
CBLKNFE-WOHANDLE
Art.-no. 069594105
EAN 4011231606837
Register now and access more than 60,000 products
- Wooden handle
- Made from special steel
Datasheets(X)
Length | 186 mm |
Handle length | 111 mm |
Blade width | 19 mm |
Cutting edge length | 75 mm |
Material of handle | Wood |