Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cable lubricant

Lubricant grommet
LUB-GRMT-1LTR

Art.-no. 08937506

EAN 4045989856503

Individual price display after login
Cable lubricant

Art.-no. 08937506

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For easy feeding of electric cables

Reduces friction resistance by up to 80%


Makes it easier to feed cables and prevents the insulation from tearing



Gel viscosity


Good adhesion and stability, low consumption and minimal dirt



No sticky residue left behind


Easier to replace or re-apply



Non-toxic and biodegradable


Non-corrosive for insulation or plastic pipes

Notice

Avoid contact with natural stone such as marble and granite. Remove soiling while fresh.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Installing cables in cable protection and cable duct pipes, protective pipes and cable ducts, for communication and power supply pipes, control, signal and monitoring cables.

Instructions

Apply the cable lubricant directly to the cable. Cables can then be installed immediately. Possible soiling can be cleaned with the universal cleaning cloth or stain remover.

Chemical basis

Water

Colour

Translucent

Density

1.03 g/cm³

pH value

7

Min. processing temperature

-10 °C

Max. processing temperature

80 °C

Bio-degradable

Yes

Weight of content

1030 g

Shelf life from production

36 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information