Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Car, lorry and motorcycle number plates

Number plate holder base plate 2 rows
NPH-UNPRNT-2LINE-CAR/TR

Art.-no. 082630

EAN 4045989971831

Individual price display after login
Car, lorry and motorcycle number plates

Art.-no. 082630

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For two-row number plates with customer-specific advertising banner
  • Works in the same way as one-row number plate holders

  • Perfect hold, even under heavy vibrations

  • The hole pattern matches the most popular brands

  • Suspension elements provide reliable protection against knocking of the number plate

  • Dimensions 300 mm x 200 mm

  • Orders are processed in the same way as for one-row number plates
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information