Car rear windscreen wiper
Car rear windscreen wiper
WSCRNWPR-CAR-REAR-(TYPE-D)-H300-300MM
Register now and access more than 60,000 products
Quick and easy changes
Thanks to pre-assembled adapter and straightforward connections
Long service life
Thanks to low-wear wiping edge
Excellent visibility, even in extreme weather conditions
Smooth-running coating
Type A
- Uniform application pressure over every point of the wiping area, avoiding areas of heavier wear
- Pre-assembled adapter in line with vehicle-specific fittings, for easy assembly
Type D
- Design corresponds to the look of the original equipment
- Straightforward and secure assembly on the vehicle thanks to wiper blade-integrated interface
Type K
- Proven technology from front wiper blades
- Straightforward and secure fitting thanks to pre-assembled adapters
Datasheets(X)
Type description | Type D: Designer plastic wiper blade (EX300) |
Length | 300 mm |
Length in inches | 12 in |