Carabiner RISE Lock
Carabiner RISE Lock
CARBN-RISE-LOCK
Art.-no. 0899033008
EAN 4099618809439
Register now and access more than 60,000 products
- The RISE (RIght SEquence) system requires two actions to open the carabiner like a conventional twist-lock carabiner
- If the actions are performed in the correct order the carabiner opens as normal
- If the order is not adhered to, for example due to pressure on the rope or friction on the carabiner, the system prevents unintentional opening
Datasheets(X)
Material | Aluminium |
Surface | Anodised |
EN standard | 362 |
Max. width of mouth | 32 mm |
Length | 110 mm |
Width | 65 mm |
Breaking load Horizontal | 9 kN |
Breaking load open | 8 kN |
Breaking load Vertical | 26 kN |