Carpenter's pencil, unsharpened
Carpenters' pencil unsharpened
CARPPEN-UNSHARPENED-WHITE-L240
Art.-no. 071564 014
EAN 4068362095771
Register now and access more than 60,000 products
Extremely sturdy design
- Thick wooden mantle
- Broad flat oval graphite lead
- Oval
- Non tipped
Datasheets(X)
For marking such as wood, cardboard, paper.
Length | 240 mm |
Width | 12 mm |
Height | 8 mm |