Case insert ORSY 100
CASEINRT-FOAM-HOLEDRILLKIT-8PCS
Art.-no. 0955820001
EAN 4053479008035
Register now and access more than 60,000 products
Foam insert for carbide cutters
Datasheets(X)
Number of compartments | 8 PCS |
Width | 230 mm |
Depth | 105 mm |
Height | 105 mm |
Material | PE - Polyethylene |
Product weight (per item) | 20 g |