Case module lengthwise with integrated support angles
Case module with integrated support brackets
CASEMOD-V-W.SUPPORT-BRAKETS
Art.-no. 0963003430
EAN 4068362080586
Register now and access more than 60,000 products
- Secure storage of the 4.4.1 system cases using locking latches on the cases
- Use along the direction of travel, e.g. laterally to sliding door or towards rear door
- Can be used directly on the vehicle floor panel as well as in the module
- Made of high-strength steel
- Case not included in the scope of delivery
Datasheets(X)
Product weight (per item) | 7.010 kg |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |
Construction width | 278 mm |
Construction height | 420 mm |
Construction depth | 452 mm |