Cecil door handle
DH-A2-ROS-PC-KH-MAT-BRSHED-POL-D20-L135
Art.-no. 0689152138
EAN 4065746745970
Register now and access more than 60,000 products
- Material: Polished/matt brushed stainless steel
- Square 8 x 100 mm, sleeve to 8.5 mm
- Mounting with passage screws and sleeve nuts
- Handle rosette can be used on the left or right
- Rosettes with support cams
Datasheets(X)
![]() | |
Gloss level | Polished |
Surface | Stainless steel FINISH |
Punched-hole | PC |
Suitable for | Interior doors |
Fitting version | Handle/handle |
Fire protection certified | No |
Shape of door handle | L |
Bearing Technology | Mounted on friction bearings |
Material | Stainless steel |
Suitable for min./max. door thickness (TS) | 33-47 mm |
DIN direction | DIN R/L |
Square size | 8.5 mm |
Handle length | 135 mm |
Handle diameter | 20 mm |
Handle height inc. rosette/ label | 73 mm |
Rosette diameter | 52 mm |
Rosette thickness | 11 mm |
Hole distance | 0 mm |
