Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Centre clamp

Centre clamp
RTNGCLIP-SOLCOLL-MID-ALU-80-(36-50)-HS5

Art.-no. 086579990

EAN 4050641822017

Individual price display after login
Centre clamp

Art.-no. 086579990

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Aluminium
Notice

Please check the overview table for the required screw length per module height.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for module height

36 - 50 mm

Grip distance between the modules

19 mm

Grip width

80 mm

Material

Aluminium

Surface

Plain

Internal drive

HS5

Width

30 mm

Length

80 mm

Height (H)

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information