Chalk line Duo Longo
Chalk line Duo
CHLKLNE-BOX-IRWIN-30M
Art.-no. 071370 071
EAN 4045989234097
Register now and access more than 60,000 products
- Made from plastic with 2 housings and 2 handles
- 30-m long, 1.5-mm thick cotton line
- Designed specifically for carpenters
Datasheets(X)
Material of housing | Plastic |
Colour | Blue |
Width | 140 mm |
Length | 200 mm |
Cord thickness | 1.5 mm |
Cord length | 30 m |