Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Choker chain 3 pieces with needle, quality class 10

Choker chain, 3 pieces with needle GK 10
CHOKECHN-CHOKER-ND10-3M-GK10

Art.-no. 0713951006
EAN 4046777356731

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Choker chain for transporting wood.

Version with choker hook and needle

Notice

Perform visual inspection for damage before and after use. Risk of accident

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Transportation of wood

Instructions

Place chain around wood and insert needle through choker hook. Attach chain to towing vehicle (e.g. tractor). When pulled, the chain pulls tight and secures the wood.

Nominal thickness

10 mm

Length

3 m

Max. tensile force

8000 daN

Link design

Angular

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information