Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Christmas Most Wanted package 4 pieces

TL-SORT-(BIT-MIX)-CUTTER-HAT-3PCS

Art.-no. 5988000319

EAN 4056807786667

Individual price display after login
Christmas Most Wanted package 4 pieces

Art.-no. 5988000319

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Packaged in an elegant gift box.

Packaged in an elegant gift box!



Set comprises:



Magazine screwdriver 7 in 1


  • With pull-out magazine, making it easy to find the required bit

  • Bit magazine for max. 6 bits 1/4 inch, 50-mm long

  • 1 each x PH 1/2; hexagon socket 4/5; TX 15/20; slot 5.5 mm


2C cutter knife with slide


  • High stability and precise blade guidance

  • Blade width: 9 mm


Clip-on lamp KSL8


  • 8 LEDs

  • Light intensity: 40 lumens

  • 3x AAA batteries: 0827 111 (included in scope of delivery)

  • Magnetic clip holder


Würth knitted hat


  • Optimal heat protection

  • With cuff

  • Colour: Black

Notice

While stocks last.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Christmas Most Wanted package 4 pieces including:
Magazine screwdriver
0 x
Magazine screwdriver

SCRDRIV-MULTIBIT-7IN1

Description: 8 pieces Very slim magazine screwdriver with extending and rotating magazine for quickly locating the required bit.
Quantity: 0 x
2C cutter knife with slider
0 x
2C cutter knife with slider

CUTTER-2C-H9MM-L160MM

Description:
Length: 160 mm; Blade width: 9 mm
Safe and comfortable cutting due to ergonomic 2-component handle, reliable blade locking with slide button and magazine for 2 additional spare blades.
Quantity: 0 x
Clip-on pocket torch KSL8
0 x
Clip-on pocket torch KSL8

TRCH-KSL-8LED-(CLIP-MAGN)-3XAAA-4,5V

Description: This handy, lightweight clip-on pocket torch is suitable for all applications. The powerful LEDs provide excellent illumination, especially in hard-to-reach places.
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information