Clamp multi-piece Polar Bear
Clamp multi-piece Polar Bear
CLMP-CLAW-MLTPCE-PB-ALU-L8,5CM-W2CM-H7CM
Art.-no. 9501015478
EAN 4099618077579
Register now and access more than 60,000 products
Datasheets(X)
Material | Aluminium |
Length | 8.5 cm |
Width | 2 cm |
Height | 7 cm |
Product weight (per item) | 120 g |