Classic, king-size wheeled tool case with tilting cylinder locks
Rolling tool case Classic, King size
TLCASE-CLASSIC-KINGSIZE
Art.-no. 0715930044
EAN 4056807394282
Register now and access more than 60,000 products
1 tool panel with 25 tool compartments
- 1 keep-safe compartment 400 mm
1 tool panel with 10 tool compartments
1 cover panel with 15 tool compartments
- 1 keep-safe compartment 400 mm
1 base shell with cover panel
- Height 88 mm, variable subdivisions
1 document pocket in the lid with
- 2 slots for visitor cards
- 2 pen holders
2 tilting cylinder locks
Case supplied without tools.
Datasheets(X)
Height (C) | 460 mm |
Width (A) | 490 mm |
Depth (B) | 250 mm |
Material | ABS |
Product weight (per item) | 7400.000 g |
Width x depth x height (internal dimension) | 470 x 200 x 360 mm |