Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cleaning and marking device 500+

Cleaning and marking device 500+
CLNDEV-WELDSM-500+

Art.-no. 9501002989

EAN 4062856304653

Individual price display after login
Cleaning and marking device 500+

Art.-no. 9501002989

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For quick electrochemical cleaning and marking of stainless steel

No post-treatment necessary


Immediate passivation of the surface


Easy to clean


Excess cleaning solution can be easily removed with water and a cloth

Notice

The device is delivered as a set together with the accessories in a transport box.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For stainless steels with a chromium content of at least 10.5% for breweries, stainless steel furniture construction, kitchen manufacturers, locksmiths, pipeline construction, stair construction etc.

Instructions

Seamless, uninterrupted working is guaranteed in combination with the new electrolyte supply system.

Nominal voltage

230 V

Adjustable output voltages

12 V AC/DC

Cable length

3 m

Weight of device

5.4 kg

IP protection class

IP 23

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cleaning electrolyte Special

CLN-WELD-1LTR

High-performance electrolyte for ultra-fast cleaning of stainless steel surfaces.
x 1 pcs
Marking electrolyte dark

MRK-WELD-ELECTROLYT-1LTR

For permanent marking and labelling without damage to the surface.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information