Cleaning electrolyte Special
Cleaning electrolyte Finisheasy
CLN-WELD-1LTR
Art.-no. 9501007118
EAN 0609411821091
Register now and access more than 60,000 products
- Removal of discolouration, rust film and dirt within seconds
- The treated stainless steel surface is cleaned and passivated in one operation, completely protecting it against environmental influences
- Even heavy MIG/MAG welds are no longer a problem
Datasheets(X)
For stainless steels with a chromium content of at least 10.5% for breweries, stainless steel furniture construction, kitchen manufacturers, locksmiths, pipeline construction, stair construction etc.
Contents | 1 l |
Weight of content | 1000 g |
Colour | Colourless |
Density | 1.57 g/cm³ |
Chemical basis | Phosphoric acid |