Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cleaning paper

CLNPAP-TAD-ROLL-2PLS-34CM-500SHT-TEARNG

Art.-no. 0899800071

EAN 7322540183788

Individual price display after login
Cleaning paper

Art.-no. 0899800071

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Centre-feed dispenser, very strong and absorbent.
  • The two-ply extra-strong multi-purpose paper towels are suitable for wiping up spilled liquids and drying your hands.

  • The towels' high capacity makes the rolls last longer, and their excellent absorption when mopping up spilt liquids means they do not need to be replaced as often.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Cellulose

Colour

Blue

Number of plies

2 PCS

Sheet length x sheet width

34 x 23.5 cm

Length of roll

170 m

Weight of roll

1598 g

Coating weight per m²

20 g

Number of tear-offs

500 PCS

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall-mounted roll holder for cleaning paper rolls with waste bag holder

CLNPAPHOLD-WALL

Sturdy and durable, suitable for all common wiping and cleaning rolls
x 1 pcs
Cleaning paper roll dispenser stand

ROLLSTAND-FLOOR-PLA/MET-1006X646X530MM

Performance floor-mounted dispenser
x 1 pcs
Wall bracket Performance

CLNPAPHOLD-WALL-PLA/MET-463X646X274MM

x 1 pcs
Dispenser box Performance dispenser with internal dispensing

DSPBOX-PLA-447X328X302MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information