Cleaning paper ECO label
CLNPAP-ROLL-2PLY-35CM-429SHT-TEAROF
Art.-no. 0899800027
EAN 4099618368585
Register now and access more than 60,000 products
- Highly absorbent
- Fits all common dispensers
- In various plies and widths
- Virtually lint-free
- Compatible for use with food
- High absorption capacity and tear-resistant
Datasheets(X)
Material | Mixture of waste paper |
Colour | Blue |
Number of plies | 2 PCS |
Sheet length x sheet width | 350 x 200 mm |
Length of roll | 150 m |
Coating weight per m² | 18.5 g |
Number of tear-offs | 429 PCS |