Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cleaning set Home and office, 14 pieces

CLEANING-SET-HOME-OFFICE-14PCS

Art.-no. 0988046481

EAN 4068362014703

Individual price display after login
Cleaning set Home and office, 14 pieces

Art.-no. 0988046481

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cleaning set Home and office, 14 pieces including:
1 x
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

Description:
Green Spray bottle 500 ml
For streak-free, thorough cleaning.
Quantity: 1 x
1 x
Surface cleaner

SRFCLNR-1000ML

Description:
Bottle 1 l
For maintenance and intensive cleaning of all washable surfaces
Quantity: 1 x
1 x
Sanitary cleaner

SANICLNR-1LTR

Description:
Bottle 1 l
For effective routine cleaning in sanitary areas and for heavy contamination
Quantity: 1 x
1 x
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

Description:
Aerosol can 500 ml Transparent
For universal use
Quantity: 1 x
3 x
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Description:
40 x 40 cm Blue 30 s
Microfibre cloth for professional maintenance cleaning and vehicle valeting
Quantity: 3 x
3 x
Microfbre cloth, professional

MICROCLTH-PROFI-RED-40X40CM

Description:
40 x 40 cm Red 30 s
Microfibre cloth for professional maintenance cleaning and vehicle valeting
Quantity: 3 x
3 x
Microfbre cloth, professional

MICROCLTH-PROFI-YELLOW-40X40CM

Description:
40 x 40 cm Yellow 30 s
Microfibre cloth for professional maintenance cleaning and vehicle valeting
Quantity: 3 x
1 x
Storage box with cover

STRGBOX-PLA-EMPTY-RED-400X300X270

Description:
400 mm; 300 mm; 270 mm
Universal and practical storage or transport box
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information