Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cloth insulating tape

Insulating tape, linen
INSUTPE-LIN-BLACK-15MMX25MM

Art.-no. 098511

EAN 4053479281858

Individual price display after login
Cloth insulating tape

Art.-no. 098511

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Covering sharp edges

  • Tear-proof (70 N/cm)

  • Adhesive on one side

  • Solvent-free

  • Can be labelled

  • Moisture-repellent
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For electronic installation and repair tasks

Colour (10)

Black

Width (20)

15 mm

Length (30)

25 m

Thickness (40)

0.3 mm

Product weight (per item) (50)

120.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information