Coat hook screw-on
Screw-on coat hook
CLTHHOK-A2-(NI)-MATT-63X54MM
Art.-no. 0685901615
EAN 4045989246823
Register now and access more than 60,000 products
Zamak coat hook
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Chrome plated |
Width | 54 mm |
Height | 63 mm |
Depth | 24 mm |
