Combination wrench Type A
Combination wrench, shape A
COMBIWRNCH-ANGLD-SHORT-WS4
Art.-no. 071525 04
EAN 4045989359998
Register now and access more than 60,000 products
- POWERDRIV®
- Chromium-vanadium
- Chrome-plated, highly polished heads and ring
- Strong heads for heavy-duty applications
- Proportions of bi-hexagon ring side and 15° head offset perfectly matched to the handle. This results in a minimum angle of rotation.
- The 15º offset of the box wrench provides more space for fingers and for overcoming obstacles.
- Narrow wrench size tolerances guarantee improved reliability and safety during heavy-duty applications.
Datasheets(X)
Width across flats | 4 mm |
Length (L) | 85 mm |
Ring thickness (a1) | 3.2 mm |
Thickness of jaw (a2) | 3.2 mm |
Width of jaws (outside) (b) | 11.8 mm |
External diameter of ring (d) | 11.8 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |