Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Commercial vehicle windscreen wiper

Windscreen wiper, truck
WSCRNWPR-TR-SPRAYNOZZLE-650MM

Art.-no. 0848080653

EAN 4052703928248

Individual price display after login
Commercial vehicle windscreen wiper

Art.-no. 0848080653

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Extremely durable solid metal design for utility vehicles

Double corrosion protection


Due to the use of galvanised metal parts and protective paint



Cleans without streaking


Uniform microfine droplets with a microscopic double-edge cut to exactly 1/100 mm



Highly resistant rubber blade


Resistant to environmental influences such as UV radiation and ozone

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles

Length

650 mm

Material

Metal

Comparison number

SWF VM206 (Valeo), Bosch 3397001725, Bosch Kurznummer 725, Champion X65W, Trico TX653

Product weight (per item)

271.000 g

Spare parts for this product:
Rubber blade refills, trucks

BLDE-WSCRNWPR-TR-PRFLTH8,5-L1050MM

For truck frame windscreen wipers
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information