Compact 250 V plastic cable reel
Plastic cable reel Compact H07RN-F 3G1.5 mm²
CBLREEL-PLA-3X1.5SMM-CBL15M
Art.-no. 077420
EAN 4045989280117
Register now and access more than 60,000 products
- Drum body made from special plastic
- RN cable is approved for difficult construction conditions according to VDE 0100 Part 704
- Made in Germany
Overheating protection, indicator light in the event of overheating and overloading.
- Complies with BGI 608
- Tested according to EN standard 61242
Datasheets(X)
The industrial/construction cable reel is suitable for use on construction sites and outdoors.
Cable length | 15 m |
Design | 4 grounding-contact sockets |
Nominal voltage | 250 V/AC |
IP protection class | IP 20 |
Length x width x height | 270 x 270 x 130 mm |
Overheating protection | Yes |