Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Compact plastic power distributor BSV3

PWRDISTR-RBR-H07RN-F5G2.5-CEE400V-L30CM

Art.-no. 0774765529

EAN 4065746034494

Individual price display after login
Compact plastic power distributor BSV3

Art.-no. 0774765529

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Compact CEE plastic power distributor unit for construction sites and mobile use
  • Stackable, robust plastic housing, splash-proof

  • Sturdy metal carrying handle

  • Oil-resistant rubber cable for continuous use outdoors

  • Resistant to various oils, fats, petrol and acids, UV- and ozone-resistant

  • 3x CEE socket 5-pin 400 V/16 A

  • 3x Safety socket 230 V/16 A

  • 1 m supply line: CEE 5-pin 400 V/16 A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Output

3 CEE 16 A, 5 pin, 400 V

Socket type

3 CEE 16 A, 5P, 400 V

Input

CEE 16 A, 5 pin, 400 V

Cable connection

CEE 16 A, 5 pin, 400 V

Cable type

H07RN-F5G2.5 mm²

Main fuse

16A

IP protection class

IP 44

Material

Thermoplastic elastomer

Length x width x height

30 x 25 x 16.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information