Compact power distributor BSV 3/32
PWRDISTR-RBR-H07RN-F5G4.0-CEE400V-L32CM
Art.-no. 0774765540
EAN 4065746034487
Register now and access more than 60,000 products
- Stackable, splash-proof housing made of a special rubber mixture for continuous loads
- Sturdy metal carrying handle
- Oil-resistant rubber cable for continuous use outdoors
- 1 CEE socket 5-pin 400 V/32 A
- 2 CEE sockets 5-pin 400 V/16 A
- 4 Safety sockets 230 V/16 A
- 2x LS 16A 3-pin
- 2x LS 16A 1-pin
- 2-m supply line CEE 5-pin 400 V/32 A
Datasheets(X)
Output | 1 CEE 32 A, 5 pin, 400 V |
Socket type | 1 CEE 32 A, 5P, 400 V |
Input | CEE 32 A, 5 pin, 400 V |
Cable connection | CEE 32 A, 5 pin, 400 V |
Cable type | H07RN-F5G4 mm² |
Main fuse | CEE 32 A - none secured |
IP protection class | IP 44 |
Material | Thermoplastic elastomer |
Length x width x height | 32 x 23 x 19 cm |