Compressed air piping system Pipe connector, brass
PIPPLG-PN-BRS-28MM-1INCH
Art.-no. 9501007628
EAN 4062856624133
Register now and access more than 60,000 products
Sealed and pressure-resistant up to 15 bar
Flexible modular system for pipe diameters 15-28 mm
PLUG-AND-PLAY
- Quick installation without special tools - simply plugging together is enough
- No thread cutting
- No additional sealant
- Smooth inner surfaces, very good flow properties
- System extension possible at any time by simply plugging together
Datasheets(X)
Suitable for pipe external diameter | 28 mm |
Connection thread | 1 inch |
Operating pressure max./conditions | 15 bar / at 20°C |
Material | Brass / steel |