Compressed air piping system Plug-in connector, plastic, T-shape, reducer
T-plug-in connector reduction plastic
CON-T-PN-RED-22MM-15MM
Art.-no. 9501007632
EAN 4062856624171
Register now and access more than 60,000 products
Sealed and pressure-resistant up to 15 bar
Flexible modular system for pipe diameters 15-28 mm
PLUG-AND-PLAY
- Quick installation without special tools - simply plugging together is enough
- No thread cutting
- No additional sealant
- Smooth inner surfaces, very good flow properties
- System extension possible at any time by simply plugging together
Datasheets(X)
Suitable for pipe external diameter | 22 mm |
Suitable for pipe external diameter 2 | 15 mm |
Max. pressure | 15 bar |
Material | PA - Polyamide |