Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Compression spring

DIN 2095 steel plain
COMPSPG-0,5/ED6,8/IT7,5/H020

Art.-no. 050668 20

EAN 4045989419609

Individual price display after login
Compression spring

Art.-no. 050668 20

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

DIN 2095 plain compression in glossy spring steel (DIN 17223 B)
  • Glossy
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

6.8 mm

Thickness (d2)

0.5 mm

Length (l1)

20 mm

Number of windings

7.5 PCS

Material

Spring steel

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information