Concrete specialist injectable mortar WIT-VIZ
Conc. specialist chemical injection mortar WIT-VIZ
ANC-MORT-(WIT-VIZ)-CART-280ML
Register now and access more than 60,000 products
- 2-component reactive resin mortar, styrene-free
- 150 ml, 330 ml and 420 ml cartridges can be reused by replacing the mixer nozzle or by resealing with the sealing cap
- Individual fixing point, cracked and uncracked concrete: Anchor rod W-VIZ-A or internally threaded sleeve W-VIZ-IT
- Individual fixing point, dynamic: Anchor rod W-VIZ-A dynamic and W-VIZ-AV dynamic
- European Technical Assessment ETA-04/0095: Chemical injection mortar WIT-VIZ + anchor rod W-VIZ-A or female thread sleeve W-VIZ-IG
- General technical approval Z-21.3-1909: Injection mortar WIT-VIZ + anchor rod W-VIZ-A dynamic Seismic performance category C1 and C2 (W-VIZ-A M10 to M24)
Fastening of railings
Robot systems (fatigue-related influences)
High bays
Drill the hole
Drill the hole using a Würth dust extraction drill bit. The drill hole does not require cleaning
Clean the drill hole
2x blow out, 2x mechanical brush out, 2x blow out
Blow out with compressed air from M20 drilled hole
Measure temperature
Screw mixer onto cartridge
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Fill injection mortar starting from base of drill hole
Press in anchor rod up to drill hole base while turning slightly
Visual check of mortar filling quantity, setting depth marking
Observe the injection mortar curing time
Install component, apply installation torque
Drill the hole
Drill the hole using a Würth dust extraction drill bit. The drill hole does not require cleaning
Clean the drill hole
2x blow out, 2x mechanical brush out, 2x blow out
Blow out with compressed air from M20 drilled hole
Measure temperature
Screw mixer onto cartridge
Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)
Fill injection mortar starting from base of drill hole
Push in female-thread anchor while turning slightly
Carry out visual check and comply with composite mortar hardening time
Remove extruded mortar and protective cap
Install component; maximum torque may not be exceeded
Create the drill hole
Clean drill hole (blow out 2 x, brush out mechanically 2 x, blow out 2 x), with M20 and larger, blow out with pneumatic air (pneumatic air nozzle)
Screw mixer onto cartridge
Before use, press out approx. 10 cm cord. Do not use this initial mortar!
Fill injection mortar starting from base of drill hole
Press in anchor rod up to drill hole base while turning slightly
Observe the injection mortar curing time
After the hardening time, remove extruded mortar
1. Apply installation torque
2. Screw on the locking nut, then tighten with a wrench ¼ to ½ a turn
- European Technical Assessment ETA-04/0095: Chemical injection mortar WIT-VIZ + anchor rod W-VIZ-A or female thread sleeve W-VIZ-IG
- General technical approval Z-21.3-1909: Injection mortar WIT-VIZ + anchor rod W-VIZ-A dynamic Seismic performance category C1 and C2 (W-VIZ-A M10 to M24)
Datasheets(X)
- Anchor rod W-VIZ-A: Railings, metal structures and profiles, brackets, supports, steps etc.
- Anchor rod W-VIZ-IG: Railings, metal structures and steps etc.
- Anchor rod W-VIZ-A dynamic: Slewing cranes, crane runways, ventilation fans, welding robots, conveyors, street signs, etc.
Container | Coaxial cartridge |
Contents | 280 ml |
Suitable application gun | Battery-powered application gun 330ml, Application gun MULTI, Application gun WIT 330ml, EasyMax 330 ml, HandyMax 330 ml, Silicone application gun 310ml |
Min./max. processing temperature /conditions | -15 to 40 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to 120 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | 72 °C |
Temperature resistance, short-term temperatures max. | 120 °C |
Shelf life from production/conditions | 18 Month / cool and dry storage area, 5°C to 25°C |
Approval | ETA-04/0095, ETA-18/0979 |
Chemical basis | Vinylester, styrene free |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!