Connecting sleeve for steel-armoured pipe Stapa-Steck-WESV
Connecting sleeve for steel armoured pipe
SLEVCON-F.CND-(PLG-WESV)-EN25
Register now and access more than 60,000 products
VDE 0605 and DIN EN 61386-21
For indoor use (low-corrosion environment)
Suitable for pipe (EN) | EN 25 |
Classification code for electrical conduit | 5557 |
Load force at 5 cm | 4000 N |
Impact resistance at 300 mm | 6.8 kg |
Min./max. temperature conditions | -45 to 400 °C |
Matière | Steel |
Finition | Sendzimir galvanized |
Flame-retardant | Yes |
Halogen-free | Yes |
Datasheets (0)
Certificates/ Documents (0)