Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Construction axe handle

Builders' hatchet handle
HNDL-HTCH-COWSHAPE-BEECH-54X23MM-L400

Art.-no. 0715735380

EAN 9003161644794

Individual price display after login
Construction axe handle

Art.-no. 0715735380

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Crowbar design

  • Size: 54 x 23 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Beech

Length

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information