Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Construction scraper

CONCSCPR-HD-L1550MM-W100MM

Art.-no. 0993695135

EAN 4099618399268

Individual price display after login
Construction scraper

Art.-no. 0993695135

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For heavy duty
  • Construction scraper with a very strong blade featuring one smooth and one notched blade surface.

  • For removing formwork burrs on ceilings and walls.

  • Can also be used to remove panels, tiles, bricks etc.

  • Extra-long handle length of 1,550 mm
Notice

Corresponding spare blade: art. no. 0993 695 136

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For formwork walls, concrete and cement surfaces and adhesive residues.

Length

1550 mm

Width

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information