Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Continuous soldering tip

CONTNSLDRTIP-CHISEL-3,2MM

Art.-no. 071594 36

EAN 4099618218606

Individual price display after login
Continuous soldering tip

Art.-no. 071594 36

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Long-life, internally heated continuous soldering tip
  • Base material made of highly heat-conductive electrolyte copper

  • Chrome coating prevents corrosion and the acceptance of solder in undesirable places
NoticeOnly the durable soldering tips 071594 34 to 071594 38 can be used with the Compact soldering station
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Electrolytic copper

Product weight (per item)

1.700 g

Type description

0142CDLF32/SB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information