Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Contour light white, square

LGHT-OUTLINE-WHITE-62X67X42MM

Art.-no. 081242 910

EAN 4045989235650

Individual price display after login
Contour light white, square

Art.-no. 081242 910

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Universal, white
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. nominal voltage

24 / 24 V/DC

Length

66 mm

Height

63 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information