Cooling system agent
Cooling system agent 144 TUNAP
CLSYSAGNT-(144-TUNAP)-500ML-12PCS
Register now and access more than 60,000 products
- Ensures the cooling system functions correctly
- Supplements used coolant additives
- Cleans the entire system continuously while driving
- Converts rust and lime into water-soluble substances
- Prevents foam buildup that reduces cooling
- Leaking areas can be determined quickly and easily under UV light
- Compatible with silicate-containing and silicate-free antifreezes
Datasheets(X)
- For finding leaks in the cooling system
- For missed coolant change intervals
- For topping up coolant
- Prevents damage in case of an increased load on the cooling system
- When using water of unknown quality
Add to the coolant.
Contents | 500 ml |
Colour | Rosy |
Smell/fragrance | Oily |
Chemical basis | Aqueous mixture |
Density | 1.026 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
Shelf life from production | 24 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!