Cooling system protection
Cooling system protection 145 TUNAP
145-COOLING-SYSTEM-PROT-500ML-12PCS
Register now and access more than 60,000 products
- Protects against leaks in the cooling circuit
- Permanently seals hairline cracks and micro leaks
- Guaranteed to keep heating valves and water pumps working
- Prevents seal transpiration and loss of cooling water
- Has no effect on rubber, plastics, light alloys or non-ferrous metals
- Suitable for all glycol- and glycerine-based anti-freezes
Datasheets(X)
- Leaking hose connections
- Sweating head gaskets
- Hairline cracks in the radiator, cylinder head or engine block
- Water loss, wet cylinder liners for lubricating oil
Add directly to the cooling circuit when the engine is warm. After filling, continue running the engine (for at least 10 minutes) or perform a test drive. Check the coolant level, absence of air and seal integrity of the system.
Contents | 500 ml |
Colour | Turquoise blue |
Smell/fragrance | Lemon |
Chemical basis | Aqueous mixture |
Density | 1.005 g/cm³ |
Density conditions | at 20°C, DIN 51757 |
pH value | 8.8-9.8 |
Shelf life from production | 24 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!