Cordless drill windscreen repair Dremel 8150-20
Cordless drill windscreen repair Dremel 8150-20
DRL-CORDL-DREMEL-WINDOWREP-8150-20
Art.-no. 9501023608
EAN 4068362249914
Register now and access more than 60,000 products
Datasheets(X)
Rechargeable battery/battery permanently installed | Yes |
Number of rechargeable batteries/batteries | 2 PCS |
Weight of rechargeable battery/battery | 47 g |
Rechargeable battery/battery capacity | 2.0 Ah |
Type of rechargeable battery/battery | Li-lon |
Max. drill chuck span width | 3.2 mm |
Min. drill chuck span width | 3.2 mm |
Max. torque | 0 Nm |
Idle speed 1st gear max. | 30000 rpm |
Power output | 14 W |
Nominal voltage | 7.2 V |
RoHS-compliant | Yes |
Weight of outer packaging | 202 g |
WEEE (taking back waste electrical and electronic equipment) | 06 |