Corner rack module block
MODBLOCK-VEH-V-CRNER-RCK-650X1080X650-DB
Art.-no. 0963560545
EAN 4065746458719
Register now and access more than 60,000 products
Suitable for many different vehicle types
See assignment table
Consisting of:
Substructure, clearance height 420 mm
Aluminium corner storage rack
For orderly storage of tools and small parts
Combination of aluminium and high-strength steel with high-quality powder coating
Includes non-slip mats for storage racks
Includes mounting kit
| Module block suitable for the following vehicle types: |
| Citroën Jumper |
| Citroën Jumpy |
| Fiat Ducato |
| Fiat Talento |
| Ford Transit |
| Ford Transit Custom |
| Hyundai H350 |
| IVECO Daily |
| MAN TGE |
| Mercedes-Benz Sprinter |
| Nissan NV300 |
| Opel Vivaro Cargo |
| Peugeot Boxer |
| Peugeot Expert |
| Renault Trafic |
| Toyota ProAce |
| VW Crafter |
Datasheets(X)
Width | 650 mm |
Height | 1080 mm |
Depth | 650 mm |
Product weight (per item) | 16.000 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel / steel |