Coroplast 301 insulating tape set 10 pieces
Insulating tape 301 10 pieces
INSUTPE-EL-SORT-10COLOURS
Art.-no. 0985110
EAN 4021393002477
Register now and access more than 60,000 products
- High flexibility and excellent adhesion
- Prevents tears and peeling at the ends
- Application range from -10°C to +105°C possible
- Highly flame-resistant
- Excellent wear resistance
Assortment includes:
10 rolls of 9 colours
Colours: 2 x black, green, brown, grey, transparent, red, white, purple, yellow.
Datasheets(X)
Number of pieces in assortment/set | 10 PCS |
Min./max. temperature resistance | -10 to 105 °C |
Shelf life from production | 12 Month |