Counterbore

Counterbores
CNTBRE-12MM-DRILLD3,2MM

Br. art. 065073212
EAN 4045989420704
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
Rezervni delovi za ovaj proizvod:

DRL-TWST-MET-DIN338-HSS-D3,2MM

ZEBRA
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
x 10 Količina

DRL-TWST-MET-DIN338-HSS-D3,2MM

The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
x 10 Količina