Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Countersunk head screw, 82 degrees, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)

SCR-MS-FLT-82-(18-8)-PH-4_40X5/16

Art.-no. 7111304031

EAN 4054458627933

Individual price display after login
Countersunk head screw, 82 degrees, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)

Art.-no. 7111304031

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

"1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel"

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.112 in

Length

5/16 in

Thread length (lg)

5/16 in

Head diameter

0.191 in

Head height

0.067 in

Internal drive

H1

Material

Stainless steel AISI 304, 18-8

Surface

Plain

Number of thread starts per inch

40

Standards

ASME B18.6.3

Tightening torque 90% yield strength (1)

0.9 Nm

Min./max. resulting pre-load force (2)

0.645-1.3 kN

Corrosion resistance class (3)

CRC II

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information