Countersunk hexagon socket bit
BIT-HEXSKT-WS3-1/4IN-L50MM
Art.-no. 0614176931
EAN 4045989029556
Register now and access more than 60,000 products
Datasheets(X)
Tip size | 3 mm |
Tip type | For hexagon socket |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 50 mm |