Countersunk screw with hexagon socket head
ISO 10642 steel 08.8, bare
SCR-ISO10642-08.8-HS5-M8X80
Register now and access more than 60,000 products
ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).
These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 898-1
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 80 mm |
Head diameter (dk) | 17.92 mm |
Head height (k1) | 4.96 mm |
Internal drive (s1) | HS5 |
Standards | ISO 10642 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Countersunk head |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shank diameter | 8 mm |
Product class | A |
EC declaration of conformity (CE) | 0 - not applicable |